This product requires certification to purchase.

1 in. Press Stainless Steel 90 Degree Elbow

You last purchased this on
 
Viega

MegaPress® 1 in. Press Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #V90015
  • Item #7253049
  • Manufacturer Part #90015
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

MegaPress® 1 in. Press Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #V90015
  • Item #7253049
  • Manufacturer Part #90015
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
MegaPress®
Elbow Degree:
90 DD
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Global
UL Listed:
No