This product requires certification to purchase.

1 in. Press x Flanged Carbon Steel Flange with EPDM Sealing Element

You last purchased this on
 
Viega

MegaPress® 1 in. Press x Flanged Carbon Steel Flange with EPDM Sealing Element

Brand image
You last purchased this on
 
Viega

MegaPress® 1 in. Press x Flanged Carbon Steel Flange with EPDM Sealing Element

  • Fast #
  • Part #V25770
  • Item #4570641
  • Manufacturer Part #25770
3.4 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31
Clean Bagged:
Yes
Coating:
Zinc Nickel
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Flanged
End Connections:
Press x Flanged
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flange Type:
Lugged
IAPMO Listed:
Yes
Material:
Carbon Steel
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
UL Listed:
Yes
Weight:
2.07 lb



Customers Also Bought
1–6 of 18 items
Part #IGNFU
Item #406382
5 out of 5 Customer Rating
Requires Certification
Part #A0870001062
Item #3347308
4.5 out of 5 Customer Rating
Requires Certification
Part #BSHBDA
Item #48928
4.2 out of 5 Customer Rating
Requires Certification
Part #GWERPM
Item #26448
3.5 out of 5 Customer Rating
Requires Certification
Part #GWCRPH
Item #436503
4 out of 5 Customer Rating
Requires Certification
Part #IBNDK
Item #407040
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #V25450
Item #4570709
5 out of 5 Customer Rating
Requires Certification
Part #VIE26005
Item #4377461
5 out of 5 Customer Rating
Requires Certification
Part #V25480
Item #4396873
4.7 out of 5 Customer Rating
Requires Certification
Part #V25650
Item #7246667
5 out of 5 Customer Rating
Requires Certification
Part #V25375
Item #4328467
4.1 out of 5 Customer Rating
Requires Certification
Part #V25101
Item #4328570
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing