This product requires certification to purchase.

1 x 1/2 in. FTG x Press Carbon Steel Reducer with EPDM

You last purchased this on
 
Viega

MegaPress® 1 x 1/2 in. FTG x Press Carbon Steel Reducer with EPDM

Brand image
You last purchased this on
 
Viega

MegaPress® 1 x 1/2 in. FTG x Press Carbon Steel Reducer with EPDM

  • Fast #
  • Part #VIE26005
  • Item #4377461
  • Manufacturer Part #26005
5 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31
Clean Bagged:
Yes
Coating:
Zinc Nickel
Collection:
MegaPress®
End Connection 1:
Fitting
End Connection 2:
Press
End Connections:
Fitting x Press
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Reducing
IAPMO Listed:
Yes
Length:
3-1/4 in
Material:
Carbon Steel
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #G0390032092
Item #841547
5 out of 5 Customer Rating
Requires Certification
Part #VIE26011
Item #4377463
4.1 out of 5 Customer Rating
Requires Certification
Part #V25940
Item #7246687
4.7 out of 5 Customer Rating
Requires Certification
Part #V25931
Item #7241577
4 out of 5 Customer Rating
Requires Certification
Part #APWR7480748
Item #7317324
3.4 out of 5 Customer Rating
Requires Certification
Part #V25941
Item #7241597
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #V25941
Item #7241597
5 out of 5 Customer Rating
Requires Certification
Part #V25930
Item #7246674
3.3 out of 5 Customer Rating
Requires Certification
Part #V25960
Item #7246682
5 out of 5 Customer Rating
Requires Certification
Part #VIE26011
Item #4377463
4.1 out of 5 Customer Rating
Requires Certification
Part #V25935
Item #7246691
5 out of 5 Customer Rating
Requires Certification
Part #V25940
Item #7246687
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing