This product requires certification to purchase.

1 x 3/4 in. FTG x Press Carbon Steel Reducer

Viega

MegaPress® 1 x 3/4 in. FTG x Press Carbon Steel Reducer

  • Fast #
  • Part #VIE26011
  • Item #4377463
  • Manufacturer Part #26011
4.1 out of 5 Customer Rating
Brand image
Viega

MegaPress® 1 x 3/4 in. FTG x Press Carbon Steel Reducer

  • Fast #
  • Part #VIE26011
  • Item #4377463
  • Manufacturer Part #26011
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 75 Pallet: 2025
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • HNBR sealing element for use with natural gas and other hydrocarbons
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31
Clean Bagged:
Yes
Coating:
Zinc Nickel
Collection:
MegaPress®
End Connection 1:
Fitting
End Connection 2:
Press
End Connections:
Fitting x Press
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducing
IAPMO Listed:
Yes
Length:
3-1/4 in
Material:
Carbon Steel
Maximum Temperature:
180
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
125 psi
UL Listed:
No
UPC:
691514260112