This product requires certification to purchase.

2-1/2 x 2 x 4-24/25 in. Press x Male Sweat 316 Stainless Steel Reducer

Viega

MegaPress® 2-1/2 x 2 x 4-24/25 in. Press x Male Sweat 316 Stainless Steel Reducer

  • Fast #
  • Part #V95675
  • Item #10041113
  • Manufacturer Part #95675
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 2-1/2 x 2 x 4-24/25 in. Press x Male Sweat 316 Stainless Steel Reducer

  • Fast #
  • Part #V95675
  • Item #10041113
  • Manufacturer Part #95675
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 616
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2 in. to 2 in. and a PBT separator ring for sizes 2-1/2 in. to 4 in
  • FKM sealing element
  • Wide range of fitting configurations
  • Eliminates threading and welding
  • No fire watches, hot work permits or messy cutting oils
  • Makes secure press connections on sizes from 1/2" to 4" in seconds
  • Backed by limited written warranty
  • Requires Certification

Specifications

ASME:
ASME B31, ASME B31.1, ASME B31.3, ASME B31.34
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Male Sweat
End Connections:
Press x Male Sweat
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Reducer
IAPMO Listed:
Yes
Length:
4-24/25 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
284
Minimum Temperature:
14
Origin:
Global
UL Listed:
Yes
UPC:
691514956756
Weight:
1.40 lb