This product requires certification to purchase.

2 in. Press Carbon Steel 90 Degree Elbow with EPDM Sealing Element

You last purchased this on
 
Viega

MegaPress® 2 in. Press Carbon Steel 90 Degree Elbow with EPDM Sealing Element

  • Fast #
  • Part #V25225
  • Item #4328509
  • Manufacturer Part #25225
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

MegaPress® 2 in. Press Carbon Steel 90 Degree Elbow with EPDM Sealing Element

  • Fast #
  • Part #V25225
  • Item #4328509
  • Manufacturer Part #25225
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 270
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31
Clean Bagged:
Yes
Coating:
Zinc Nickel
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Elbow
IAPMO Listed:
Yes
Material:
Carbon Steel
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
UL Listed:
Yes