This product requires certification to purchase.

2 in. Press Standard Carbon Steel Coupling

You last purchased this on
 
Viega

MegaPress® 2 in. Press Standard Carbon Steel Coupling

  • Fast #
  • Part #V25026
  • Item #4328530
  • Manufacturer Part #25026
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

MegaPress® 2 in. Press Standard Carbon Steel Coupling

  • Fast #
  • Part #V25026
  • Item #4328530
  • Manufacturer Part #25026
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 360
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • HNBR sealing element for use with natural gas and other hydrocarbons
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31
Clean Bagged:
Yes
Coating:
Zinc Nickel
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Coupling
IAPMO Listed:
Yes
Length:
4-69/100 in
Material:
Carbon Steel
Maximum Temperature:
180
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
125 psi
UL Listed:
No