This product requires certification to purchase.

2 x 2 x 3/4 in. Press Carbon Steel Reducing Tee

You last purchased this on
 
Viega

MegaPress® 2 x 2 x 3/4 in. Press Carbon Steel Reducing Tee

  • Fast #
  • Part #V25385
  • Item #4328475
  • Manufacturer Part #25385
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

MegaPress® 2 x 2 x 3/4 in. Press Carbon Steel Reducing Tee

  • Fast #
  • Part #V25385
  • Item #4328475
  • Manufacturer Part #25385
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 270
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31
Application:
Commercial, Industrial
Clean Bagged:
Yes
Coating:
Zinc Nickel
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press x Press x Press
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
2 in x 2 in x 3/4 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
Yes
Material:
Carbon Steel
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
UL Listed:
No