This product requires certification to purchase.

3/4 in. Press 304 Stainless Steel 45 Degree Elbow

You last purchased this on
 
Viega

MegaPress® 3/4 in. Press 304 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #V95060
  • Item #7252961
  • Manufacturer Part #95060
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

MegaPress® 3/4 in. Press 304 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #V95060
  • Item #7252961
  • Manufacturer Part #95060
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 70 Pallet: 3150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
MegaPress®
Elbow Degree:
45 DD
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
UL Listed:
No