This product requires certification to purchase.

3/4 in. Press x MPT 316 316 Stainless Steel Adapter

You last purchased this on
 
Viega

MegaPress® 3/4 in. Press x MPT 316 316 Stainless Steel Adapter

  • Fast #
  • Part #V90240
  • Item #7253067
  • Manufacturer Part #90240
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

MegaPress® 3/4 in. Press x MPT 316 316 Stainless Steel Adapter

  • Fast #
  • Part #V90240
  • Item #7253067
  • Manufacturer Part #90240
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
MPT
End Connections:
Press x MPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316 SS
NSF Certified:
No
Origin:
Global
UL Listed:
No
Weight:
0.282 lb