This product requires certification to purchase.

3 in. Press 150# Global Lugged Carbon Steel Flange

You last purchased this on
 
Viega

MegaPress® 3 in. Press 150# Global Lugged Carbon Steel Flange

  • Fast #
  • Part #V26780
  • Item #7506731
  • Manufacturer Part #26780
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

MegaPress® 3 in. Press 150# Global Lugged Carbon Steel Flange

  • Fast #
  • Part #V26780
  • Item #7506731
  • Manufacturer Part #26780
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 48
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega smart connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Carbon steel with corrosion-resistant zinc-nickel coating
  • 304 stainless steel separator ring for 1/2" to 2" flanges
  • Graphite separator ring for 2-1/2" to 4" flanges
  • 420 stainless steel grip ring
  • FKM sealing element
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM F-3226
Clean Bagged:
No
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Flanged
End Connections:
Press x Flanged
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Flange Type:
Lugged
IAPMO Listed:
Yes
Material:
Carbon Steel, Rubber, Stainless Steel
Material Type:
304, FKM
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
UL 213
Weight:
4.78 lb