3 in. Press Zinc Nickel Coated Carbon Steel 90 Degree Elbow and HNBR Sealing
MegaPress® 3 in. Press Zinc Nickel Coated Carbon Steel 90 Degree Elbow and HNBR Sealing
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a graphite separator ring for sizes 2½" to 4"
Specifications
- ASME:
- ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM B-31.1, ASTM B-31.3, ASTM B-31.9, ASTM F-3226
- Clean Bagged:
- Yes
- Coating:
- Zinc Nickel
- Collection:
- MegaPress®
- Elbow Degree:
- 90 DD
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Elbow
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 200
- UL Listed:
- No