This product requires certification to purchase.

4 in. Press Carbon Steel Coupling with Stop

You last purchased this on
 
Viega

MegaPress® 4 in. Press Carbon Steel Coupling with Stop

  • Fast #
  • Part #V26680
  • Item #7506758
  • Manufacturer Part #26680
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

MegaPress® 4 in. Press Carbon Steel Coupling with Stop

  • Fast #
  • Part #V26680
  • Item #7506758
  • Manufacturer Part #26680
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 90
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • For use with Sch. 5 to Sch. 40 carbon steel pipe
  • Carbon steel, zinc-?nickel coating
  • Press connection
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Zinc Nickel
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Length:
7-7/8 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
UL Listed:
UL 213