4 in. Press Lugged Carbon Steel Flange
MegaPress® 4 in. Press Lugged Carbon Steel Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 40-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No threading, cutting oil, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- Clean Bagged:
- No
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Flanged
- End Connections:
- Press x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Flange Type:
- Press, Lugged
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Weight:
- 13.198 lb