This product requires certification to purchase.

3 x 3 x 1-1/2 in. Press Reducing Carbon Steel Tee

Viega

MegaPress® Model 4818XL 3 x 3 x 1-1/2 in. Press Reducing Carbon Steel Tee

  • Fast #
  • Part #V26590
  • Item #7506742
  • Manufacturer Part #26590
4.8 out of 5 Customer Rating
Brand image
Viega

MegaPress® Model 4818XL 3 x 3 x 1-1/2 in. Press Reducing Carbon Steel Tee

  • Fast #
  • Part #V26590
  • Item #7506742
  • Manufacturer Part #26590
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • For use with Sch. 10 to Sch. 40 carbon steel pipe
  • Carbon steel, zinc-?nickel coating
  • Press connection
  • Requires Certification

Specifications

ASME:
ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F-3226
Application:
Commercial, Compressed Air, Fuel Oil, Hydronic, Industrial, Industrial Gases, Low Pressure Steam, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe, Schedule 5 Carbon Steel Pipe, Vacuum
Clean Bagged:
No
Coating:
Zinc Nickel
Collection:
MegaPress® Model 4818XL
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
3 in x 3 in x 1-1/2 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
Yes
Material:
Carbon Steel, Rubber
Material Type:
FKM
Maximum Temperature:
284
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
600 psi
Pressure Class:
200#
Temperature Range:
14 to 284 Deg F
UL Listed:
UL 213
UPC:
691514265902