3 in. Carbon Steel Full Port Press Ball Valve
MegaPressG® 3 in. Carbon Steel Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Available with EPDM and FKM sealing elements
- For use on up to schedule 40 pipe
- ISO 5211 actuator mounting pads
- Potable water, hydronic water and many other applications
- Carbon steel, 304 and 316 stainless options available
- 2-piece, 3-piece and check valve options available
- Chromium plated ball
- Lockable stainless steel handle
- Double stem HNBR seal
- Reinforced PTFE seats
Specifications
- ANSI:
- ANSI LC4, ANSI LC4a
- ASME:
- ASME B31
- CSA Certified:
- CSA 6.32, CSA 6.32a
- Clean Bagged:
- Yes
- Collection:
- MegaPressG®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Handle Length (in):
- 11-9/10 in
- Handle Material:
- Stainless Steel
- Height:
- 8-67/200 in
- Length:
- 12-4/5 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 250
- Origin:
- Global
- Pressure - High:
- 200
- Recommended Valve Application:
- Fuel, Gas, Potable Water
- Temperature Range:
- -40 to 180 Deg F
- Valve Body Material:
- Carbon Steel
- Valve Operator:
- Locking Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3 in
- Valve Stem:
- Double-D
- Valve Type:
- Ball Valve
- Weight:
- 21.599 lb
- Width:
- 5-591/1000 in