This product requires certification to purchase.

3 in. Press Carbon Steel Coupling with HNBR Sealing Element and Stop

You last purchased this on
 
Viega

MegaPressG 3 in. Press Carbon Steel Coupling with HNBR Sealing Element and Stop

  • Fast #
  • Part #V28775
  • Item #8208792
  • Manufacturer Part #28775
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

MegaPressG 3 in. Press Carbon Steel Coupling with HNBR Sealing Element and Stop

  • Fast #
  • Part #V28775
  • Item #8208792
  • Manufacturer Part #28775
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 274
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2" to 2" and a graphite separator ring for sizes 2 1/2" to 4"
  • Approved for more applications than any other carbon steel pipe press fitting system
  • Suitable for use with ASTM schedule 5 to schedule 40 carbon steel pipe in accordance with AHJ requirements
  • Corrosion-resistant zinc nickel coating
  • More than 200 different engineered fitting configurations
  • Approved for underground applications, in accordance with code and local AHJ
  • The same hanger and support requirements as threaded systems
  • Viega smart connect technology provides installers added confidence in their ability to ensure secure connections
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Zinc Nickel
Collection:
MegaPressG
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling, Stop, Straight
IAPMO Listed:
No
Length:
5-49/50 in
Material:
Carbon Steel, Rubber
Material Type:
HNBR
NSF Certified:
No
Origin:
Global
UL Listed:
No