4 in. Press Carbon Steel Coupling and HNBR Sealing
MegaPressG 4 in. Press Carbon Steel Coupling and HNBR Sealing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2" to 2" and a graphite separator ring for sizes 2 1/2" to 4"
- Approved for more applications than any other carbon steel pipe press fitting system
- Suitable for use with ASTM schedule 5 to schedule 40 carbon steel pipe in accordance with AHJ requirements
- Corrosion-resistant zinc nickel coating
- More than 200 different engineered fitting configurations
- Approved for underground applications, in accordance with code and local AHJ
- The same hanger and support requirements as threaded systems
- Viega smart connect technology provides installers added confidence in their ability to ensure secure connections
Specifications
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- MegaPressG
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Stop, Straight
- IAPMO Listed:
- No
- Length:
- 7-87/100 in
- Material:
- Carbon Steel, Rubber
- Material Type:
- HNBR
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 691514287805