1-1/2 in. x 100 ft. Plastic Tubing in White
Model V5003 1-1/2 in. x 100 ft. Plastic Tubing in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with Viega PureFlow press or Viega PureFlow crimp
- PEX
- Coil
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- Collection:
- Model V5003
- Color Finish Name:
- White
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Length:
- 100 ft
- PipeTubing Size:
- 1-1/2 in