This product requires certification to purchase.

1-1/4 in. x 100 ft. Plastic Tubing in White

You last purchased this on
 
Viega

Model V5003 1-1/4 in. x 100 ft. Plastic Tubing in White

  • Fast #
  • Part #VIE32062
  • Item #10076195
  • Manufacturer Part #32062
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

Model V5003 1-1/4 in. x 100 ft. Plastic Tubing in White

  • Fast #
  • Part #VIE32062
  • Item #10076195
  • Manufacturer Part #32062
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • For use with Viega PureFlow press or Viega PureFlow crimp
  • PEX
  • Coil
  • Requires Certification

Specifications

ASTM:
ASTM F-876, ASTM F-877
Collection:
Model V5003
Color Finish Name:
White
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Length:
100 ft
PipeTubing Size:
1-1/4 in