2 in. x 20 ft. Plastic Tubing in White
Model V5003.5 2 in. x 20 ft. Plastic Tubing in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- PEX designation code 5306
- 6-months UV resistance
- Straight length tubing
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Commercial
- Collection:
- Model V5003.5
- Color Finish Name:
- White
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX
- Origin:
- Domestic
- PipeTubing Size:
- 2 in