This product requires certification to purchase.

100 psi Plastic NPSM 1 x 5/8 in. Valve Manifold

You last purchased this on
 
Viega

Model V5040.6 100 psi Plastic NPSM 1 x 5/8 in. Valve Manifold

  • Fast #
  • Part #V49610
  • Item #9882348
  • Manufacturer Part #49610
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

Model V5040.6 100 psi Plastic NPSM 1 x 5/8 in. Valve Manifold

  • Fast #
  • Part #V49610
  • Item #9882348
  • Manufacturer Part #49610
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Color coded ports for hot or cold water
  • Factory assembled with valves and valve key
  • Supply connections not included
  • Port labels included
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM F-877
Collection:
Model V5040.6
Color Finish Name:
Black
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Fitting Size 1:
1 in
Fitting Size 2:
5/8 in
Fitting Sizes:
1 in x 5/8 in
Fitting Type:
Reducing
Height:
3 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
15-7/16 in
Material:
Plastic
Material Type:
Polysulfone
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Outlet Quantity:
14
Pressure - Maximum:
100 psi
UL Listed:
No
Width:
8 in