160 psi Plastic NPSM 1 x 5/8 in. Valve Manifold 36 Outlet
Model V5040.6 160 psi Plastic NPSM 1 x 5/8 in. Valve Manifold 36 Outlet
Frequently Purchased Together
Product Details
Product Details
- EcoBrass fittings provide better corrosion resistance than other brass fittings
- Factory assembled with valves and valve key
- Supply connections not included
- Port labels included
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM F-877
- Collection:
- Model V5040.6
- Color Finish Name:
- Black
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 1 in x 5/8 in
- Fitting Type:
- Reducing
- Height:
- 3 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 33-15/16 in
- Material:
- Plastic
- Material Type:
- Polysulfone
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outlet Quantity:
- 36
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Width:
- 8 in