3/4 in. Press x FPT 316 Stainless Steel Adapter with EPDM Seal
MegaPress® 3/4 in. Press x FPT 316 Stainless Steel Adapter with EPDM Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No welding, grinding, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312, ASTM A-403
- Clean Bagged:
- No
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Length:
- 2-9/20 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316 SS
- NSF:
- NSF 61, NSF 372, NSF 16
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- Weight:
- 0.291 lb