This product requires certification to purchase.

1/2 in. Copper Press 45° Street Elbow

Viega

ProPress® 1/2 in. Copper Press 45° Street Elbow

  • Fast #
  • Part #V77637
  • Item #1349145
  • Manufacturer Part #77637
3.4 out of 5 Customer Rating
Brand image
Viega

ProPress® 1/2 in. Copper Press 45° Street Elbow

  • Fast #
  • Part #V77637
  • Item #1349145
  • Manufacturer Part #77637
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 5400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
Collection:
ProPress®
Elbow Degree:
45°
End Connection 1:
Press
End Connection 2:
Male Sweat
End Connections:
Press x Male Sweat
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
UL Listed:
No
UPC:
691514776378