1/2 in. Copper Press 90° Elbow
ProPress® 1/2 in. Copper Press 90° Elbow
-
Pick Up: 26 Available in Wichita, KS
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Customizable with three sealing elements, EPDM, HNBR, FKM
- More than 600 engineered fitting configurations for copper
- Approved for more than 150 different applications
- Lead-Free
- Made in USA
Specifications
- ANSI:
- ANSI 213, ANSI 372, ANSI 61
- ASME:
- ASME A13.1, ASME B1.20.1, ASME B16.18, ASME B16.22, ASME B16.26, ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM B-75, ASTM B-813, ASTM B-828, ASTM B-88
- Clean Bagged:
- No
- Collection:
- ProPress®
- Elbow Degree:
- 90 DD
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Material:
- Wrot Copper
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 600 psi
- UL Listed:
- UL 213