This product requires certification to purchase.

1-1/2 in. Bronze Full Port Press Ball Valve

You last purchased this on
 
Viega

ProPress® 1-1/2 in. Bronze Full Port Press Ball Valve

Brand image
You last purchased this on
 
Viega

ProPress® 1-1/2 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #V24020
  • Item #4570664
  • Manufacturer Part #24020
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Corrosion resistant
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Clean Bagged:
Yes
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
No
Handle Material:
Metal
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5-13/25 in
Material:
Bronze, Brass
Maximum Temperature:
250
Minimum Temperature:
0
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
Recommended Valve Application:
Commercial, Residential, Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.049 lb



Customers Also Bought
1–6 of 18 items
Part #V24025
Item #4570668
3.3 out of 5 Customer Rating
Requires Certification
Part #V24010
Item #4570658
5 out of 5 Customer Rating
Requires Certification
Part #FNWX432AXLCM
Item #7103745
3.4 out of 5 Customer Rating
Requires Certification
Part #WH58614
Item #4145762
5 out of 5 Customer Rating
Requires Certification
Part #A7010701
Item #47501
5 out of 5 Customer Rating
Requires Certification
Part #A7020301
Item #44098
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #V79923
Item #4570732
4.5 out of 5 Customer Rating
Requires Certification
Part #V24010
Item #4570658
5 out of 5 Customer Rating
Requires Certification
Part #V79933
Item #4570742
5 out of 5 Customer Rating
Requires Certification
Part #V79925
Item #4570735
4.8 out of 5 Customer Rating
Requires Certification
Part #V24025
Item #4570668
3.3 out of 5 Customer Rating
Requires Certification
Part #V77023
Item #5150480
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing