This product requires certification to purchase.

1-1/2 in. Flanged x Press Bronze Adapter

You last purchased this on
 
Viega

ProPress® 1-1/2 in. Flanged x Press Bronze Adapter

  • Fast #
  • Part #V79690
  • Item #3924098
  • Manufacturer Part #79690
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

ProPress® 1-1/2 in. Flanged x Press Bronze Adapter

  • Fast #
  • Part #V79690
  • Item #3924098
  • Manufacturer Part #79690
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 270 Pallet: 270
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Customizable with three sealing elements, EPDM, HNBR, FKM
  • More than 600 engineered fitting configurations for copper
  • Approved for more than 150 different applications
  • Lead-Free
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM B-75, ASTM B-88
CSA Certified:
CSA MSE-13
Clean Bagged:
Yes
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Flanged
End Connections:
Press x Flanged
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Adapter
Flange Type:
Press
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/43 in
Material:
Bronze
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Temperature Range:
0 to 250 Deg F
UL Listed:
UL 213