1-1/2 in. Press x MPT Bronze Union
ProPress® 1-1/2 in. Press x MPT Bronze Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 675-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No flame, solder, flux, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
-
Lead Law Compliant
Specifications
- Clean Bagged:
- Yes
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- MPT
- End Connections:
- Press x MPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Union
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-47/100 in
- Material:
- Bronze
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- UL Listed:
- Yes