This product requires certification to purchase.

1 in. Press 316 Stainless Steel Tee

You last purchased this on
 
Viega

ProPress® 1 in. Press 316 Stainless Steel Tee

  • Fast #
  • Part #V80590
  • Item #3659525
  • Manufacturer Part #80590
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

ProPress® 1 in. Press 316 Stainless Steel Tee

  • Fast #
  • Part #V80590
  • Item #3659525
  • Manufacturer Part #80590
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1350
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

Clean Bagged:
Yes
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press x Press x Press
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Tee
IAPMO Listed:
Yes
Material:
Stainless Steel
Material Type:
316 SS
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
UL Listed:
No
Weight:
0.354 lb