This product requires certification to purchase.

2-1/2 x 1-1/2 in. Copper Press Fitting Reducer

You last purchased this on
 
Viega

ProPress® 2-1/2 x 1-1/2 in. Copper Press Fitting Reducer

  • Fast #
  • Part #V20813
  • Item #2972474
  • Manufacturer Part #20813
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

ProPress® 2-1/2 x 1-1/2 in. Copper Press Fitting Reducer

  • Fast #
  • Part #V20813
  • Item #2972474
  • Manufacturer Part #20813
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 935 Pallet: 935
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
Collection:
ProPress®
End Connection 1:
Male Sweat
End Connection 2:
Press
End Connections:
Male Sweat x Press
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2-1/2 in x 1-1/2 in
Fitting Type:
Reducer
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-21/25 in
Material:
Wrot Copper
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
UL Listed:
Yes