2 in. 200 psi Global Black FKM Sealing Element
ProPress® 2 in. 200 psi Global Black FKM Sealing Element
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 500 Pallet: 27000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For ProPress® 304 stainless steel fittings
- Can be used for ProPress® 316 fittings
- 0°F to 284°F
- Excellent resistance to petroleum products and solvents
- Exceptional high temperature performance
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312, ASTM A-554
- Application:
- Commercial, Residential
- Coating:
- Black
- Collection:
- ProPress®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2 in
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- FKM
- Maximum Temperature:
- 284
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- UPC:
- 691514178233
- Weight:
- 0.01 lb