This product requires certification to purchase.

2 in. Copper Press 90° Elbow

You last purchased this on
 
Viega

ProPress® 2 in. Copper Press 90° Elbow

  • Fast #
  • Part #V77042
  • Item #4570751
  • Manufacturer Part #77042
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

ProPress® 2 in. Copper Press 90° Elbow

  • Fast #
  • Part #V77042
  • Item #4570751
  • Manufacturer Part #77042
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Case: 15 Pallet: 405
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Customizable with three sealing elements, EPDM, HNBR, FKM
  • More than 600 engineered fitting configurations for copper
  • Approved for more than 150 different applications
  • Lead-Free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 213, ANSI 372, ANSI 61
ASME:
ASME A13.1, ASME B1.20.1, ASME B16.18, ASME B16.22, ASME B16.26, ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM B-75, ASTM B-813, ASTM B-828, ASTM B-88
Clean Bagged:
No
Collection:
ProPress®
Elbow Degree:
90 DD
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
600 psi
UL Listed:
UL 213