This product requires certification to purchase.

2 in. FTG x MPT Bronze Adapter

You last purchased this on
 
Viega

ProPress® 2 in. FTG x MPT Bronze Adapter

  • Fast #
  • Part #V79420
  • Item #3924583
  • Manufacturer Part #79420
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

ProPress® 2 in. FTG x MPT Bronze Adapter

  • Fast #
  • Part #V79420
  • Item #3924583
  • Manufacturer Part #79420
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 20 PT: 720
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
Yes
Collection:
ProPress®
End Connection 1:
Fitting
End Connection 2:
MPT
End Connections:
Fitting x MPT
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Adapter
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-33/100 in
Material:
Bronze
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
UL Listed:
Yes