This product requires certification to purchase.

20 ft. x 1-1/2 in. 316 Seamless Stainless Steel Pipe

You last purchased this on
 
Viega

ProPress® 20 ft. x 1-1/2 in. 316 Seamless Stainless Steel Pipe

  • Fast #
  • Part #V82020
  • Item #3654339
  • Manufacturer Part #82020
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

ProPress® 20 ft. x 1-1/2 in. 316 Seamless Stainless Steel Pipe

  • Fast #
  • Part #V82020
  • Item #3654339
  • Manufacturer Part #82020
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Bundle: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • ProPress® stainless steel 316 is engineered for potable water in commercial and industrial environment
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM A-312, ASTM A-554, ASTM A-403
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
IAPMO Listed:
Yes
Length:
20 ft
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pipe Wall Type:
Seamless
PipeTubing Size:
1-1/2 in
Pressure Class:
200#
UL Listed:
No
Wall Thickness:
0.06 in
Weight:
20.74 lb