20 ft. x 3 in. 316 Seamless Stainless Steel Pipe
ProPress® 20 ft. x 3 in. 316 Seamless Stainless Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- High quality stainless steel
- No flame, solder, flux, or heavy equipment needed
- Minimizes system downtime by allowing for wet connection
Specifications
- Application:
- Commercial, Industrial
- Collection:
- ProPress®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 20 ft
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF Certified:
- No
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 3 in
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- Wall Thickness:
- 0.08 in
- Weight:
- 52.12 lb