This product requires certification to purchase.

3/4 in. Copper Press Coupling with Stop

You last purchased this on
 
Viega

ProPress® 3/4 in. Copper Press Coupling with Stop

Brand image
You last purchased this on
 
Viega

ProPress® 3/4 in. Copper Press Coupling with Stop

  • Fast #
  • Part #V78052
  • Item #1349226
  • Manufacturer Part #78052
3.4 out of 5 Customer Rating

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Customizable with three sealing elements, EPDM, HNBR, FKM
  • More than 600 engineered fitting configurations for copper
  • Approved for more than 150 different applications
  • Lead-Free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM B-75, ASTM B-88
Clean Bagged:
No
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/100 in
Material:
Wrot Copper
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
600 psi
UL Listed:
UL 213
Weight:
0.131 lb



Customers Also Bought
1–6 of 18 items
Part #V77022
Item #5150479
4.8 out of 5 Customer Rating
Requires Certification
Part #V77387
Item #1349229
3.7 out of 5 Customer Rating
Requires Certification
Part #V77023
Item #5150480
5 out of 5 Customer Rating
Requires Certification
Part #V77317
Item #1349198
5 out of 5 Customer Rating
Requires Certification
Part #V78177
Item #1349181
3.4 out of 5 Customer Rating
Requires Certification
Part #V77402
Item #1349238
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #V78147
Item #1349171
5 out of 5 Customer Rating
Requires Certification
Part #V20710
Item #3793093
4.1 out of 5 Customer Rating
Requires Certification
Part #V20743
Item #2972516
5 out of 5 Customer Rating
Requires Certification
Part #V78177
Item #1349181
3.4 out of 5 Customer Rating
Requires Certification
Part #V20728
Item #2972514
3.7 out of 5 Customer Rating
Requires Certification
Part #V77637
Item #1349145
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing