This product requires certification to purchase.

3/4 in. Press 316L Stainless Steel 90 Degree Elbow

You last purchased this on
 
Viega

ProPress® 3/4 in. Press 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #V80405
  • Item #3659586
  • Manufacturer Part #80405
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

ProPress® 3/4 in. Press 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #V80405
  • Item #3659586
  • Manufacturer Part #80405
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2700
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

Clean Bagged:
Yes
Collection:
ProPress®
Elbow Degree:
90 DD
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
UL Listed:
No