This product requires certification to purchase.

3/4 x 1/2 in. FTG x FNPT Bronze Adapter

Viega

ProPress® 3/4 x 1/2 in. FTG x FNPT Bronze Adapter

  • Fast #
  • Part #V79440
  • Item #3924029
  • Manufacturer Part #79440
5 out of 5 Customer Rating
Brand image
Viega

ProPress® 3/4 x 1/2 in. FTG x FNPT Bronze Adapter

  • Fast #
  • Part #V79440
  • Item #3924029
  • Manufacturer Part #79440
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 200 Pallet: 7200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.22, ASME B16.51
ASTM:
ASTM B-88
Clean Bagged:
Yes
Collection:
ProPress®
End Connection 1:
Fitting
End Connection 2:
FPT
End Connections:
Fitting x FPT
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducing, Adapter
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-79/100 in
Material:
Bronze
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
UL Listed:
Yes
UPC:
691514794402