This product requires certification to purchase.

3 in. Copper Press Companion Flange

You last purchased this on
 
Viega

ProPress® 3 in. Copper Press Companion Flange

  • Fast #
  • Part #V20858
  • Item #2972487
  • Manufacturer Part #20858
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

ProPress® 3 in. Copper Press Companion Flange

  • Fast #
  • Part #V20858
  • Item #2972487
  • Manufacturer Part #20858
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 75
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Customizable with three sealing elements, EPDM, HNBR, FKM
  • More than 600 engineered fitting configurations for copper
  • Approved for more than 150 different applications
  • Lead-Free
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM A-312, ASTM A-554, ASTM B-88
CSA Certified:
CSA MSE-13
Clean Bagged:
No
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Flanged
End Connections:
Press x Press
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Companion Flange
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure Class:
200#
UL Listed:
UL 213