This product requires certification to purchase.

3 in. Copper Press Tee

Viega

ProPress® 3 in. Copper Press Tee

  • Fast #
  • Part #V20693
  • Item #2972506
  • Manufacturer Part #20693
4.8 out of 5 Customer Rating
Brand image
Viega

ProPress® 3 in. Copper Press Tee

  • Fast #
  • Part #V20693
  • Item #2972506
  • Manufacturer Part #20693
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 216 Pallet: 216
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 213, ANSI 372, ANSI 61
ASME:
ASME A13.1, ASME B1.20.1, ASME B16.18, ASME B16.22, ASME B16.26, ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM B-75, ASTM B-813, ASTM B-828, ASTM B-88
CSA Certified:
CSA MSE 13
Clean Bagged:
No
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Tee
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-58
Material:
Wrot Copper
Material Type:
EPDM
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
600 psi
UL Listed:
UL 213
UPC:
691514206936
Weight:
3.251 lb