This product requires certification to purchase.

3 x 2 in. Copper Press Coupling

You last purchased this on
 
Viega

ProPress® 3 x 2 in. Copper Press Coupling

Brand image
You last purchased this on
 
Viega

ProPress® 3 x 2 in. Copper Press Coupling

  • Fast #
  • Part #V20710
  • Item #3793093
  • Manufacturer Part #20710
4.1 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM B-75, ASTM B-88
Clean Bagged:
No
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Coupling
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-2/25 in
Material:
Wrot Copper
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
UL Listed:
UL 213
Weight:
1.289 lb



Customers Also Bought
1–6 of 18 items
Part #V20628
Item #2972511
3.4 out of 5 Customer Rating
Requires Certification
Part #V20863
Item #2972489
5 out of 5 Customer Rating
Requires Certification
Part #V20798
Item #2972471
5 out of 5 Customer Rating
Requires Certification
Part #V20758
Item #2972465
5 out of 5 Customer Rating
Requires Certification
Part #V20819
Item #3755867
5 out of 5 Customer Rating
Requires Certification
Part #V20693
Item #2972506
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #V78147
Item #1349171
5 out of 5 Customer Rating
Requires Certification
Part #V20728
Item #2972514
3.7 out of 5 Customer Rating
Requires Certification
Part #V78177
Item #1349181
3.4 out of 5 Customer Rating
Requires Certification
Part #V78052
Item #1349226
3.4 out of 5 Customer Rating
Requires Certification
Part #V20743
Item #2972516
5 out of 5 Customer Rating
Requires Certification
Part #V20658
Item #2972496
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing