4 in. 316 Stainless Steel CTS Extra Large Pipe
ProPress® 4 in. 316 Stainless Steel CTS Extra Large Pipe
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- High quality stainless steel
Specifications
- ASTM:
- ASTM A-312
- Collection:
- ProPress®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 20 ft
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF Certified:
- No
- Origin:
- Global
- PipeTubing Size:
- 4 in
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- Wall Thickness:
- 0.08 in
- Weight:
- 69.24 lb