This product requires certification to purchase.

4 in. Copper Press 45° Elbow

You last purchased this on
 
Viega

ProPress® 4 in. Copper Press 45° Elbow

  • Fast #
  • Part #V20663
  • Item #2972498
  • Manufacturer Part #20663
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

ProPress® 4 in. Copper Press 45° Elbow

  • Fast #
  • Part #V20663
  • Item #2972498
  • Manufacturer Part #20663
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 140
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
Collection:
ProPress®
Elbow Degree:
45 DD
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
UL Listed:
Yes