This product requires certification to purchase.

4 x 3/4 in. Copper Press Female Tee

You last purchased this on
 
Viega

ProPress® 4 x 3/4 in. Copper Press Female Tee

  • Fast #
  • Part #V20873
  • Item #2972493
  • Manufacturer Part #20873
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

ProPress® 4 x 3/4 in. Copper Press Female Tee

  • Fast #
  • Part #V20873
  • Item #2972493
  • Manufacturer Part #20873
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 220 Pallet: 220
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-88
CSA Certified:
CSA MSE 13
Clean Bagged:
No
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
FPT
End Connections:
Press x FPT
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
4 in x 4 in x 3/4 in
Fitting Type:
Tee
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
600 psi
UL Listed:
UL 213
Weight:
3.474 lb