Bronze Press 3/4 in. Extension Stem Extension
ProPress® Bronze Press 3/4 in. Extension Stem Extension
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 4500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with ProPress® valves
Specifications
- Brand Model Compatibility:
- ProPress Ball Valves
- Clean Bagged:
- Yes
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 1-69/100 in
- Material:
- Bronze
- Minimum Temperature:
- 0
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Product Type:
- Stem Extension
- Recommended Valve Application:
- Commercial, Residential
- UL Listed:
- No
- Valve Stem:
- Extension