MPT Purge Valve Brass
ProRadiant™ MPT Purge Valve Brass
Product Details
Product Details
- Faster and easier than traditional radiant installation
- For stainless steel manifold shutoff/balancing, stainless steel manifold shutoff/balancing/flow meter
- Spare part for manifold model 2804, manifold model 2879
- Nickel-?plated brass
- Male pipe thread
Specifications
- Brand Model Compatibility:
- Model 2804, Model 2879
- Collection:
- ProRadiant™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Height:
- 1-77/100 in
- Length:
- 1-81/100 in
- Material:
- Brass
- Product Type:
- Purge Valve
- Width:
- 1-81/100 in