This product requires certification to purchase.

1/2 in. PEX 160 psi Brass Tee Arrestor

Viega

PureFlow® 1/2 in. PEX 160 psi Brass Tee Arrestor

  • Fast #
  • Part #V97114
  • Item #7179666
  • Manufacturer Part #97114
3.9 out of 5 Customer Rating
Brand image
Viega

PureFlow® 1/2 in. PEX 160 psi Brass Tee Arrestor

  • Fast #
  • Part #V97114
  • Item #7179666
  • Manufacturer Part #97114
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 1680
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy and fast to install
  • Water hammer arrestor
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 61 Annex G, ANSI 14, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial, Residential
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 61, NSF 61 Annex G, NSF 14, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
160 psi
UPC:
691514971148