1/2 in. x 1000 ft. PEX-B Tubing Coil in Red
PureFlow® 1/2 in. x 1000 ft. PEX-B Tubing Coil in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Resistant to corrosion
- Easy and fast to install
- Reduced flow noise
- Excellent chlorine resistance
- UV resistant for 6 months
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Commercial
- Collection:
- PureFlow®
- Color Finish Name:
- Red
- Diameter - Outside:
- 1/2 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- PEX-B
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No