1/2 x 3/8 in. Bronze PEX Press Coupling
PureFlow® 1/2 x 3/8 in. Bronze PEX Press Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 300 Pallet: 16200-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Easy and fast to install
- Factory assembled sleeves
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- End Connection 1:
- PEX Press
- End Connection 2:
- PEX Press
- End Connections:
- PEX Press
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-19/50 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- UL Listed:
- Yes
- Weight:
- 0.048 lb